monotaro Paper cutter A3 cutting type 10/12 sheets (Trimmer)

Rating:
100% of 100
(2)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp619.900
Spesifikasi
Dimensions (width W x length L x height H) (mm)396×635×267
Cutting Width (mm)430
Suitable SizeA3 (for long side)
CuttingShredding type
Material (Main Unit)Bottom plate: HIPS, Handle: ABS, Transparent baffle: PS, Top ruler: PVC, Fixed knife: steel, Protective buckle: Iron, Foot pad: Silicone
Maximum Sheet Number to Cut10 sheets (80 g/m <sup>2</sup> )/12 sheets (70 g/m <sup>2</sup> )
Blade Materialiron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The paper cutting operation.
Warning
Please stop use of other than the cutting of the paper. . Please use within cut number. . Please use the horizontal and stable location during work. . Please use the removal always metal, such as a clip or a needle. . Please do not cut the paper with a pressure-sensitive adhesive. . Things other than paper, please do not cut.

Ulasan Produk