monotaro Mechanic Creeper with Reclining Function (Alat Kerja Mekanik) M-2001 1unit

#Nomor SKU S010798409
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number M-2001
Unit 1unit
Width (mm) 440
Caster diameter (Ø mm) 62.5
Overall Length (mm) 1015
Load Capacity (kg) 100
M Code 56320732
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 07 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When not in use, please keep in a safe place. . Please keep in an upright position. . Please keep out of the reach of children. . Car of the jack-up, fixed, please go to the certainty. . Please use Be sure to check the safety status of the work. . Please do not use as a toy or a skateboard. . Please do not use it as a springboard or standing on top of the creeper. . If the caster fails, please do not use it again without repair.
Feature
Not only does it have excellent cushioning properties compared to conventional products, which leads to improved work efficiency, and there is no need to install casters at the time of purchase.
A creeper that can adjust the position of the headrest, which is hard to get tired even when working for a long time, in four stages.
Professional users are satisfied with the structure of the iron frame and cushion.
The headrest can be reclined in four steps, making it a great choice for maintenance of tall cars.
Movement is smooth because there are six swivel casters.
Professionals are convinced by the robust iron frame.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan