monotaro Pruning Shears Aluminum (Gunting Ranting / Dahan) 1pc

#Nomor SKU S010780695
Wishlist
Rp229.900
Persediaan

Spesifikasi Produk

Unit 1pc
Material Cutting part: cutting steel, handle: Aluminium
Overall Length (mm) 184
Cutting Capacity (Ø mm) (Living trees) 10
Cutting Edge Length (mm) 48
M Code 31478177
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pruning of fruit trees. To Seieda work of the garden.
Warning
Since it is a pruning shears, please do not use in cutting such as metal or resin. . Please cut at an angle of 45 degrees obliquely with respect to the branches when pruning the garden. . Please thick and difficult to cut the branches are taken so as to turn without unreasonable. . Please do not Cosi et al. In the transverse direction because the cause of the chipping of the cutting edge. . After use, take the dirt, please insert the oil to the movable portion and the like.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan