monotaro Pruning Shears Aluminum (Gunting Ranting / Dahan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp229.900
Spesifikasi
MaterialCutting part: cutting steel, handle: Aluminium
Overall Length (mm)184
Cutting Capacity (Ø mm)(Living trees) 10
Cutting Edge Length (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The pruning of fruit trees. To Seieda work of the garden.
Warning
Since it is a pruning shears, please do not use in cutting such as metal or resin. . Please cut at an angle of 45 degrees obliquely with respect to the branches when pruning the garden. . Please thick and difficult to cut the branches are taken so as to turn without unreasonable. . Please do not Cosi et al. In the transverse direction because the cause of the chipping of the cutting edge. . After use, take the dirt, please insert the oil to the movable portion and the like.

Ulasan Produk

Tidak ada ulasan