monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M) 1pc

#Nomor SKU S010776728
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Unit 1pc
Operating Environment -20 degrees to 80 degrees
Wire specification Waterproof line: 22m
Viewing Angle 110 degrees
Waterproof Protection Grade IP67
Compatible DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
SNR value 48db
Illuminance (Lux) 0.1
Effective Pixels 628 x 582
Lens Angle: 170/135 degrees
Fit DC12V car/DC24V car common use (DC12V-DC35V correspondence)
M Code 27434558
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.7
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 02 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rearview compact camera
Warning
Please do not use in any applications. . Carefully read the instruction manual, it will use ask on the understanding.
Feature
It is a lightweight and compact back camera for both DC12V and DC24V vehicles. The camera angle can be adjusted with a wide angle of 170 degrees for easy viewing of the rear of the vehicle. Clears the high standard of waterproof standard "IP67". In addition, since it is a waterproof cord, it is very convenient when crawling the cord outside such as a truck.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan