3M Reflective Tape Diamond Grade Conspicuity Markings (Lakban Pemantul Cahaya) 983-326 Red-White 2inch x 50yard 1pc

#Nomor SKU S010010495
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 983-326
Unit 1pc
Color White-Red
Width (inch) 2
Length (yard) 50.0
Berat (Kg) 1.1
Tanggal Produk Terdaftar 09 May 2019
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly retrofeflective prismatic sheeting metallized with a pressure sensitive adhesive and clear poly liner. For easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.
Feature
- Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color. - 3M Diamond Grade Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding. - 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements - Durable - resists weather, dirt and aging - Available in two product constructions - Series 983 - strong and durable for easy application to smooth surfaces - Pre-sealed edges - Non-metallic construction to prevent corrosion

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan