Schneider Electric Harmony XB4 Complete Potentiometer Ø22 XB4BD912R10K Metal 10K 1unit
Rp1.699.900
Persediaan
Spesifikasi Produk
| Model Number | XB4BD912R10K |
|---|---|
| Unit | 1unit |
| Range of Product | Harmony XB4 |
| Product or Component Type | Complete Potentiometer |
| Head Type | Standard |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 May 2019 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This Harmony XB4 potentiometer has a resistance of 10kΩ. It has a metal bezel. This potentiometer provides an external interface for controlling key parameters of automation components like drives and inverters. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 IP69 IP69K, making it ideal for operation in harsh environments. It is ideal for analog control (like speed control of motor) via the voltage or resistor input of variable speed drives.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan