Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup) 20A 1pc

#Nomor SKU S009378667
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number UTKM
Unit 1pc
Material (Handle) SUS430
Ball Material SUS316
Material (stem) SUS316
Nominal Diameter B 3/4
Dimensions d (mm) 85
Dimension L (mm) 59
Dimension H (mm) 44
Nominal Diameter A 20
Dimension D (mm) Φ12.5
Class 600 type
Handle Shape Lever type
Connection Method The screw-shaped
Shape straight
Fluid Used Water, oil, gas
Valve Type Ball valve
Bore Diameter Redeyusutoboa
Material (ball seat) Fiberglass entry PTFE
Maximum Working Pressure (MPa) 4.12 (cold water, oil, gas)
Body Material SCS14A (lost wax precision casting)
TRUSCO Number 169-2488
M Code 5827674
Berat (Kg) 0.2
Tanggal Produk Terdaftar 18 January 2019
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ball shape The valve seat and spherical surface of the spherical valve slide by simple operation, and can be opened and closed up to 90degree.
- Precision casting (lost wax).
Feature
Ball shape. The spherical surface of the valve seat and the spherical valve body slide with simple operation, and opening and closing is possible up to 90degree. Precision casting (lost wax).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan