-Using the force of the spring, it is a tension gauge that can perform precise measurement.
-Since the scale is a sculpture scale, easy to read and clear.
-For measurement of pushing force, pulling force, board springs etc.
KANON Bar Type Tension Gauge TK1000CN 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | TK1000CN |
|---|---|
| Unit | 1pc |
| Measuring Range (cN) | 0 to 1000 |
| Min Scale (cN) | 25 |
| Allowable Max Load (cN) | 1000 |
| Total Length (mm) | 270 |
| Horizontal Error (cN) | 30 |
| Precision | ±1 Gradations |
| Purpose of Use | For measurement of pushing force, pulling force, board springs etc. |
| M Code | 36937941 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 09 January 2019 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Warning
- If it is used horizontally, applicable horizontal error should be added to the measurement.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||