KOKUYO Report File A4S Fu-S 100 G 1copy

#Nomor SKU S009195161
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number Fu-S 100 G
Unit 1copy
Width (mm) 225
Storage Dimension (mm) 4 mm (about 40 PPC paper sheets)
Number of Holes 2
Size A4-S
Material Front: PP, Ulla: Card paper (using waste paper pulp)
Binding Specification 80 mm pitch
Paper Quality Recycled material compounding ratio / front: PP, Ura: card paper (ratio of used paper pulp blending ratio 50%)
Length (mm) 305
M Code 27204826
Berat (Kg) 0.5
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to add or replace pages, because it opens a hole with a 2 hole punch. I use special paper with good texture on the back cover. Because it is low price it is optimum for submission to use in large quantities. Binding hole spacing / 80 mm pitch. Storage size / 4 mm (about 48 PPC paper)
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.  * Please d
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait