KOKUYO Report File A4S

Sebelum PPN:
Rp139.900 - Rp149.900
Spesifikasi
Length (mm)305
MaterialFront: PP, Ulla: Card paper (using waste paper pulp)
SizeA4-S
Paper QualityRecycled material compounding ratio / front: PP, Ura: card paper (ratio of used paper pulp blending ratio 50%)
Binding Specification80 mm pitch
Number of Holes2
Storage Dimension (mm)4 mm (about 40 PPC paper sheets)
Width (mm)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to add or replace pages, because it opens a hole with a 2 hole punch. I use special paper with good texture on the back cover. Because it is low price it is optimum for submission to use in large quantities. Binding hole spacing / 80 mm pitch. Storage size / 4 mm (about 48 PPC paper)
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.  * Please dry paper and copy paper such as photosensitive paper and printed matter, please insert.Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait