Shinwa Rules Radiation Thermometer with Laser Point Function 73010 1unit

#Nomor SKU S008550972
Wishlist
Harga spesial Rp1.099.900 Harga normal Rp1.299.900
Persediaan
Diskon 15%
Promo

Spesifikasi Produk

Model Number 73010
Unit 1unit
Battery Life (hour) Continuous use 14
Material Body: ABS resin
Thermometer Type Radiation thermometer (gun type)
Power Two AAA alkaline batteries
Type of display Temperature Digital
Distance Coefficient D: S = 12: 1 (D = distance, S = measurement range diameter)
Temperature Measurement Range -60 to 500
Dimensions (mm) 185x46x143
Emissivity 0.95 (fixed)
Precision ± 2% or ± 2°C (applying the higher number)
M Code 68542451
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a laser point function, you can see the measurement position at a glance. Since it is backlit, it can be read even in dark places.
Warning
This product is not intended for human
Use
Radiation thermometer that instantly measures temperature without touching the object to be measured

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan