NITTO KOHKI Hi-Coupler Socket for Male Screw Mounting (Kopler) 20 SF 1pc

#Nomor SKU S008328124
Wishlist
Rp86.900
Persediaan

Spesifikasi Produk

Model Number 20 SF
Unit 1pc
Dimension A (mm) 13
Withstand Pressure (MPa) 2
Valve Structure With valve
Screw Diameter T Rc1/4
TRUSCO Number 113-2504
Material (Main Unit) Steel (chrome plating)
Dimension Ls (mm) 49.5
Mating Connection Size R1/4(PT1/4)
Material (Seal) Nitrile rubber
Dimension Hs (mm) Hex.19
Suitable fluid Air
Operating Temperature Range (°C) -20~+80
Dimensions d (mm) Φ26.5
Type of Connection Female thread
Socket or Plug socket
Maximum Operating Pressure (MPa) 1.5
ROHS Directive (Corresponding to 10 Substances) Correspondence
Withstand Pressure (kgf/cm²) 20
M Code 02109195
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 November 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a highly versatile coupler that can be used for everything from air piping in factories to connecting hoses for air tools.
Steel is suitable for air, and brass and stainless steel are suitable for water. However, please be aware that the fluid on the plug side will flow out when separated.
Important steel components are hardened to improve strength. It has particularly excellent wear resistance and durability.
The main body material, size, and mounting shape have been standardized to accommodate a wide range of pneumatic applications.
Feature
It is a coupler excellent in versatility from air piping in the factory to hose connection of pneumatic tool. Steel for air, brass for water, stainless steel is suitable. However, please note that plug side fluid flows out when separating. Improve strength by quenching important steel components. It is particularly excellent in wear resistance and durability. We standardize the body material, size and mounting shape so that it can be used for a wide range of pneumatic applications.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan