TAMURA Belt Sling ZE0500600 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | ZE0500600 |
|---|---|
| Unit | 1pc |
| Working Load Limit (t) | 2 |
| Length (m) | 6 |
| Belt Dimension WxThickness | 50x8.5mm |
| JIS grade 4 | ○ |
| Material | Polyester |
| M Code | 49055641 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-A powerful belt sling with the JIS highest level(grade 4).
-Strong polyester thread is used, which has excellent features such as tensile strength, durability, wear resistance, and low elasticity.
-The white core thread inside makes it easy to kno
Warning
-Be sure to use a padding such as a corner pad for places where there is a risk of damaging a fiber sling such as a belt sling due to a sharp corners or friction of luggage.
-Even when using a paddle, since slings may be damaged and cut due to slid
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan