TAMURA Belt Sling

Sebelum PPN:
Rp2.699.900
Spesifikasi
Belt Dimension WxThickness50x8.5mm
JIS grade 4○
Length (m)6
MaterialPolyester
Working Load Limit (t)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-A powerful belt sling with the JIS highest level(grade 4).
-Strong polyester thread is used, which has excellent features such as tensile strength, durability, wear resistance, and low elasticity.
-The white core thread inside makes it easy to know t
Warning

-Be sure to use a padding such as a corner pad for places where there is a risk of damaging a fiber sling such as a belt sling due to a sharp corners or friction of luggage.
-Even when using a paddle, since slings may be damaged and cut due to sliding of l

Ulasan Produk

Tidak ada ulasan