Minimo by Minitor Micro Grinder Premo (Gerinda Lurus) RPM25S2 1set

#Nomor SKU S007612619
Wishlist
Rp8.899.900
Persediaan

Spesifikasi Produk

Model Number RPM25S2
Unit 1set
Shape For Φ6.5xΦ10 hose
Output Port For Φ6.5xΦ10 hose
Accessories Handpiece (RPM-R25), Controller,RPM-C25), AC adapter (RPM-AD6), AC pin replacement type, A type, C type included, Controller stand (PS-100), Carbon brush for replacement (KE-610)
M Code 70826918
Berat (Kg) 0.9
Tanggal Produk Terdaftar 29 October 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Lightweight and compact as the hand piece is 189g and the controller is only 50gThe rotation speed is displayed with a 2-digit digital displayIt is possible to change the rotating direction of the hand pieceThe load status is displayed with a series of 6 LEDs. (load display) - Maintains rotational speed with appropriate feedback. (feedback) - When not used for 5 minutes, the power (display) is turned off to reduce standby power. (sleep function) - Tool can be attached and detached with one touch.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan