Minimo by Minitor Micro Grinder Premo (Gerinda Lurus)

Sebelum PPN:
Rp9.799.900
Spesifikasi
ShapeFor Φ6.5xΦ10 hose
Output PortFor Φ6.5xΦ10 hose
AccessoriesHandpiece (RPM-R25), Controller,RPM-C25), AC adapter (RPM-AD6), AC pin replacement type, A type, C type included, Controller stand (PS-100), Carbon brush for replacement (KE-610)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Lightweight and compact as the hand piece is 189g and the controller is only 50g.
-The rotation speed is displayed with a 2-digit digital display.
-It is possible to change the rotating direction of the hand piece.
-The load status is displayed with a serie
-Hand piece(RPM-R25)
-Controller(RPM-C25)
-AC adapter(RPM-AD6)
-AC pin replacement type(A type, C type included)
-Controller stand(PS-100)
-Carbon brush for replacement(KE-610)

Ulasan Produk

Tidak ada ulasan