Daytona Oil Seal Remover (Perkakas Suspensi Motor) 96530 1pc

#Nomor SKU S007452691
Wishlist
Rp579.900
Persediaan

Spesifikasi Produk

Model Number 96530
Unit 1pc
Angle Offset: about 15, claw: about 90°
Grip Length About 90mm
Diameter About 9.5φ mm, fulcrum: about 14φ mm, nail: about 8φ mm
Overall Length About 340, fulcrum: about 100mm
Grip Diameter About 28φ mm
Compatible Diameter (mm) 20 to 90
M Code 69315304
Berat (Kg) 0.3
Tanggal Produk Terdaftar 25 October 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please go work an object from them securely .
Feature

Carefully you can work with easy to hold grip and long shaft. Remove the oil seal on the principle of leverage. According to the size of the oil seal, adjustable fulcrum 6 stages. By adding a carefully force in the grip easy to grip and long shaft, can be removed is the oil seal without damaging the inner wall.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan