Daytona Oil Seal Remover (Perkakas Suspensi Motor)

Sebelum PPN:
Rp579.900
Spesifikasi
AngleOffset: about 15, claw: about 90°
Grip LengthAbout 90mm
Overall LengthAbout 340, fulcrum: about 100mm
Grip DiameterAbout 28φ mm
Compatible Diameter (mm)20 to 90
DiameterAbout 9.5φ mm, fulcrum: about 14φ mm, nail: about 8φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please go work an object from them securely .
Feature
Carefully you can work with easy to hold grip and long shaft. Remove the oil seal on the principle of leverage. According to the size of the oil seal, adjustable fulcrum 6 stages. By adding a carefully force in the grip easy to grip and long sha

Ulasan Produk

Tidak ada ulasan