Muromoto Tekko Air Nipper (Body Only) MR-20 1unit

Rp5.599.900
Persediaan

Spesifikasi Produk

Model Number MR-20
Unit 1unit
Spare blade/Cutting capacity Replacement blade: S5, S5S, P6, CR6, EP6/Cutting capacity: copperWire (2.6), ironWire (2.0), stainless steelWire (1.6).Replacement blade: F5, F5S, FD5, F5LS (Resin: Z6, Z6S, ZCR6, ZEP6/Cutting capacity: copperWire ((2.6), ironWire (2.0), stainlesφmm
Hose Connection Diameter G1/4male screw
Working Pressure 0.5 to 0.6MPa
Welding Pressure 1370N
Air Consumption Capacity 230cm³/times
Overall Length 155mm
Grip Diameter 45φ mm
TRUSCO Number 103-8613
M Code 02165441
Berat (Kg) 0.4
Tanggal Produk Terdaftar 16 October 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use it widely in standard type.Moreover, we can save labor for various work by devising the replacement blade. We are widely used in standard type.It is easy to handle for women, and laborsaving of various work can be done by ingenuity of replacement blades.
Useable: MR 3: It is a super small pencil type.Suitable for cutting lead wire and precision resin.MR5: Light weight, compact size, especially for women. MR 7: General orientation type. MR 10: Standard type.MR10A: Small and powerful type. MR 20: Medium type, easy to handle, easy caulking, bending and other applications with a wide range of application.MR30A: In addition to cutting by replacing the blade, it is a wide range of applications such as crimping, bending, crushing, perforation and so on. MR50A: It is a strong type. You can cut, caulk, and crush.
Warning
* Blades are not included.Please purchase the blade according to the application together.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan