THK Standard Lead Precision Ball Screw (Shaft End Finished Product) BNK 1402-3RRG0+166LC5Y 1pc

#Nomor SKU S007004263
Wishlist
Rp9.199.900
Persediaan

Spesifikasi Produk

Model Number BNK 1402-3RRG0+166LC5Y
Unit 1pc
Arrow XX: 26mm
Twist Right direction
Spacer Ball None
Clearance Code G0
Installation Method Fixed-support
Torque 4.9x10⁻³ to 4.9x10⁻²Nm
Flange Hole 4-φ 5.5
Nut Outside Diameter 21φ mm (g 6:-0.007 to-0.020)
Number of Circuit 1 volumex3 rows
Lead Accuracy ± 0.018mm
Dimension L3 166mm
Dimension L2 99mm
Dimension L1 85mm
Stroke 50mm
Flange Outer Diameter 40mm
P.C.D 31mm
Nut Overall Length 23mm
BCD 14.3mm
Shaft Outer Diameter 14mm
M Code 07257126
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 October 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
Warning
* Because the delivery date changes according to the order status, please confirm at the time of ordering
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan