OMRON Timer H3CR-F Type H3CR-F8 AC100-240/DC100-125OMI 1pc

#Nomor SKU S005865077
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number H3CR-F8 AC100-240/DC100-125OMI
Unit 1pc
Family Type H3CR-F
Power Supply Voltage (V) AC 100 to 240
Time Specification 0.05s to 30h
Operating Temperature Range (°C) -10 to +55
Terminal Shape Plug-in terminal
Power Consumption About 10 (2.1W)
Outer Dimensions (mm) 48x84x48
Insulation Resistance (MΩ) 100 or more
Impact Resistance Durability (m/s²) 980
Ambient Operating Humidity (%) 35 to 85
Storage Temperature Range (°C) -25 to +65
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved resistance to waveform distortion of power supply.
UL, CSA, LR, NK acquired.
Safety design conforming to EN 61812-1.
CE mark correspondence.
Fourteen time ranges can be selected from 0.05 seconds to 30 hours.
0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.

Withstand voltage:
AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min)

Set time:
Scale numbers : (time unit)
1.2: (Sec) 0.05-1.2, (10S) 1.2-12, (Min, Hrs) 0.12-1.2
3: (Sec) 0.3-3, (10S) 3-30, (Min, (min, hrs) 0.3 to 3 12: (sec) 1.2 to 12, (10 s) 12 to 120, (min, hrs) 1.2 to 12
30: (sec) 3 to 30, (10 s) 30 to 300 3 - 30

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan