NTN Linear Flat Roller FF Type FF2010 1unit

#Nomor SKU S005557284
Wishlist
Rating:
100% of 100
(1)
Rp31.900
Persediaan

Spesifikasi Produk

Model Number FF2010
Unit 1unit
Basic static load rating Cor (N) 19700
Dimensions b (mm) 10
Material (Main Unit) High carbon chromium bearing steel
Race ring Shape Needle roller bearing
Dimension E (mm) 10.3
Dimension H (mm) 1.7
Dimension LW (mm) 6.8
Number of track trains Single row
Dimension L (mm) 32
Dimensions a (mm) 2
Basic Dynamic Load Rating Cr (N) 8500
Rolling Element Material High carbon chromium bearing steel
Dimensions Dw (mm) 2
M Code 08775164
Berat (Kg) 2.1
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is composed of a cage and needle-shaped rollers, and by inserting this bearing between two opposing planes, smooth reciprocating motion with a small coefficient of friction can be performed. Since the cage is made of polyamide resin and has groove-type connecting grooves at both ends, several cages can be connected and unitized.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk