OMRON Solid state for heater, relay G3PE 1pc

#Nomor SKU S005217960
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Unit 1pc
Type Solid state/relay
Load voltage (V) AC180 to 528(50/60Hz)
Rated Voltage (V) DC12 to 24
Equipped with / without Zero Cross Function Included
Suitable Load of Output 0.1-15A (at 40 ° C)
Type of Insulation Photo triac coupler
Insulation Resistance (MΩ) 100 or more (at 500V mega)
Number of Phases Single-phase
Operating Ambient Temperature (°C) -30 to +80 (with no icing or condensation)
Ambient Relative Humidity (RH) 45 to 85
Rated Load Voltage (V) AC200 to 480(50/60Hz)
Storage Temperature Range (°C) -30 to +100 (with no icing or condensation)
Voltage Drop When Output Turned On (V) 1.6 (RMS) or less
Operation Indicator Lamp Yes (yellow)
Operating Voltage Range (V) DC9.6 to 30
Leakage Current (mA) 10 or less (at 200 VAC)
Return Voltage (V) DC1.0 or more
Operating Voltage (V) DC9.6 or less
Operating Time (ms) 1/2 cycle of load power supply + 1 or less
M Code 39066447
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small, slim type integrated with radiator. Surge voltage tolerance of output circuit is improved by surge pass function. UL, CSA, EN standard (T & uuml; V certified) acquired.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan