OMRON Sakelar Batas 2 Contact Series dengan Operasi Pembukaan Langsung D4N 1pc

#Nomor SKU S005212895
Wishlist
Rp349.900
Persediaan

Spesifikasi Produk

Unit 1pc
Rated Insulation Voltage (V) (Ui)300
Type Of Actuator Roller lever type (resin lever, resin roller)
Rated Frequency (Hz) 50/60
Insulation Resistance (MΩ) over 100
Operating Ambient Temperature (°C) -30 to +70 (but no freezing)
Contact Resistance (miliΩ) 25 or less
Impact Resistance Durability (m/s²) 1000
Ambient Relative Humidity (RH) 95 or less
Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude
Shock Resistance Malfunction (m/s²) 300
Mechanical Durability 15 million times or more
Minimum Applicable Load (V-mA) DC5V-1 resistance load (N level reference value)
Allowable Operating Speed (mm/s) 1 to 500 (D4N-1120)
Electrical Durability 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
Electric Shock Protection Class Class II (double insulation)
Rated Impulse with Stand Voltage (kV) Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
Open thermal Current (A) 10(EN60947-5-1)
Built-in Switch 1NC / 1NO (snap action)
M Code 39039987
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety and globally offer a range of standardized range of limit switches. The contact configuration is 1NC / 1NO, 2NC, 2NC / 1NO, 3NC available. (Slow, action has MBB specification). We also offer M12 connector type, which realizes saving man-hours and facilitates replacement work.Standard adoption of Au clad contact with high contact reliability. It corresponds to both general load and micro load. It corresponds to EN115, EN 81-1, EN 81-2. (Slow, action type only).UL, EN (TUV), CCC standards acquired.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait