OMRON Limit Switch WL Series WLCA2-LD-N 1pc

#Nomor SKU S005212752
Wishlist
Rp979.900
Persediaan

Spesifikasi Produk

Model Number WLCA2-LD-N
Unit 1pc
Family Type WL-N
Product Code WLN 0385E
Terminal Type Screw Terminal
Roller Lever (mm) R38
Actuator Type Roller Lever
Indicator LED
Pretravel (PT) (°) 15±5
Type Standard form
Shape General purpose vertical type
Switch General built-in switch 1a1b contact type
Type of Lever Lever short (R38)
Protection Class IP67
Terminal Shape Screw terminal (conduit size G1/2)
Withstand Voltage Between terminals of the same polarity: AC1000V 50/60Hz 1min, between each terminal and ground: AC2200V 50/60Hz 1min, between each terminal and non-current-carrying metal parts: AC2200V 50/60Hz 1min
Current (A) 10
Rated Frequency (Hz) 50/60
Terminal screw 4-M3.5
Insulation Resistance (MΩ) 100 or more (at DC500V megger)
Load Connection Common load/minor load common use
Operating Ambient Temperature (°C) -10 to 80 (but no freezing).
Contact Resistance (miliΩ) 25 or less (initial value, built-in switch only)
Environmental response Basic form
Ambient Humidity (%RH) 35 to 95
Operation Indicator light LED(AC/DC10~115V)
Mechanical Durability Over 15 million times
Allowable Operating Speed (mm-m/s) 1 to 1 (for WLCA2-N)
Inrush Current (A) (Always closed) Max. 30, (Always open) Max. 20
Short Circuit Protection Device 10A fuse gG or gI (IEC269)
Rated Sealed Thermal Current 10A, 0.5A (EN60947-5-1)
Force Required for Operation (OF) (N) max 13.34
Earth Terminal none
Return Force (N) Reference value RF (minimum) 1.18
Movement PT Until Movement (°) 15±5
Movement After Movement (OT) (°) Minimum 70
Hysteresis Movement (MD) (°) (Reference value maximum) 12
Conduit Opening Size G1/2
Shock Malfunction (m/s²) 2
Impact Durability (m/s²) 2
Allowable Operation Frequency (times/minute) Mechanical: 120, Electrical: 30
Vibration (Malfunction) 10~55Hz double amplitude 1.5mm
Berat (Kg) 0.4
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Limit Switch, Roller Lever: R38 mm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan