OMRON Counter H7CX Series (Penghitung Digital) H7CX-R11-N OMI 1pc
Rp4.299.900
Persediaan
Spesifikasi Produk
| Model Number | H7CX-R11-N OMI |
|---|---|
| Unit | 1pc |
| Family Type | H7CX |
| Product Code | H7CX6049D |
| Display Method | 7 segment negative LCD Measurement value: 10mm (red) Comparison value: 6mm (green) |
| Power Outage Memory | EEP-ROM (more than 100,000 rewrites) Data retention: 10 years or more |
| Control Output | Contact output AC250V/DC30V 3A Resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value) |
| Operating Ambient Temperature (°C) | When using: -10 to +55 (no condensation or freezing) During storage: -25 to +70 (no freezing or condensation) |
| Lifespan | Mechanical life: 10 million times or more Electrical life: 100,000 times or more (AC250V 3A resistive load, ambient temperature condition: 23℃) |
| Measuring Range | (Period measurement method) 30Hz: 0.01Hz to 30.00Hz / 10kHz: 0.01Hz to 10kHz (Continuous measurement method) 1ms: 0.003 to 999999s / 10ms: 0.026 to 999999s |
| Noise resistance | Between power supply terminals: ±1.5kV Between input terminals: ±600V Square wave noise by noise simulator (pulse width 100ns/1μs, rise 1ns) |
| Impulse Voltage (kV) | Between power supply terminals: 3.0 Between conductive terminals and exposed non-current metal parts: 4.5 |
| Sampling Period (ms) | Period measurement method: 200 Continuous measurement method: Continuous (minimum 10 intervals) |
| Type | digital tachometer |
| types | tachometer |
| Power Supply Voltage (V) | AC100 to 240 |
| Power Supply (V) | External: DC12V (±10%) 100mA |
| Number of Digits | 6(0-999999) |
| Protection Class | IEC standard IP66, UL508 Type4X (indoor), but only on the panel surface (when using waterproof packing type Y92S-29) |
| Output | Contact output (1c) |
| Power Consumption (VA/W) | Approximately 9.4 (AC100 to 240V), approximately 7.2/4.7 (AC24V/DC12 to 24V), approximately 3.7 (DC12 to 24V) |
| Case Color | Black (N1.5) |
| Connection Method | External: 11 pin socket |
| Maximum counting speed | Period measurement method: 30Hz/10kHz (switchable) |
| Input Signal | count, hold |
| Insulation Resistance (MΩ) | 100 or more (at 500V DC) between conductive terminals and exposed non-current carrying metal parts, or between discontinuous contacts |
| Setting Number of Stages | 1 stage |
| Installation Method | Recessed mounting, surface mounting (common) |
| Terminal Structure | Socket type (11 pin) |
| Vibration Resistance (Durability) | 10~55Hz Single amplitude 0.75mm 3 directions 2h each |
| Impact Resistance Durability (m/s²) | 300 |
| Ambient Humidity (%RH) | 25-85 |
| Vibration Resistance (Malfunction) | 10 to 55Hz, single amplitude 0.35mm, 3 directions, 10min each |
| Shock Resistance Malfunction (m/s) | 100 |
| Output mode | Upper/lower limits/range/upper/lower limits |
| Allowable Voltage Range (%) | 85 to 110 of rated power supply voltage |
| Pulse Measurement Method | Periodic measurement method/continuous measurement method |
| Average number of times | OFF/2 times/4 times/8 times |
| Input Mode | 1 input only |
| Measurement Accuracy | ±0.1%F.S.±1digit or less (at23±5℃) |
| Auto Zero Time (s) | 0.1 to 999.9 (only in tachometer mode) |
| Sensor Waiting Time (ms) | 290 or less (during sensor wait time, control output is OFF and input is not accepted) |
| Prescale Function | 0.001 to 99.999 (only in tachometer mode) |
| Start-Up Compensation Timer (s) | 0.0 to 99.9 |
| Electrostatic Strength (kV) | 8 (malfunction), 15 (destruction) |
| Hold (ms) | Minimum input signal width: 20 |
| Decimal Point Setting | Last 3 digits |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Standard
(UL): Standard number: UL508
File No.: E41515
(CSA): Standard number: CSA C22.2 No.14
File No.: LR22310
(EC Directive (Machine Directive)): EN61010-1
(EC Directive (Low Voltage Directive)): EN61010-1
(EC Directive (EMC Directive)): EMI: EN61326
Radiated disturbance electric field strength: EN55011 Group 1 Class A
Noise terminal voltage: EN55011 Group 1 Class A
EMS: EN61326
Electrostatic discharge immunity: EN61000-4-2 (4kV contact; 8kV air)
Field strength immunity: EN61000-4-3 (10V/m AM modulation (80MHz to 1GHz); 10V/m pulse modulation (900MHz±5MHz))
Conducted noise immunity: EN61000-4-6 (10V(0.15~80MHz))
Burst noise immunity: EN61000-4-4 (2kV power line; 1kV I/O signal line)
Surge immunity: EN61000-4-5 (1kV between lines (power line, output line); 2kV between earth (power line, output line))
Voltage dip/disconnection immunity: EN61000-4-11 (0.5 cycle, 100% (rated voltage))
Withstand voltage
Between live metal parts and non-live metal parts: AC2000V 50/60Hz 1min
Between power supply and input circuit: AC2000V 50/60Hz 1min
Between control output and power supply, input circuit: AC2000V 50/60Hz 1min
Between discontinuous contacts: AC1000V 50/60Hz 1min
Input method
No-voltage input/voltage input (switching)
(Non-contact input): Impedance at short circuit: 1kΩ or less
Outflow current at 0Ω: Approx. 12mA
Residual voltage during short circuit: 3V or less
Impedance when open: 100kΩ or more
Maximum applied voltage: DC30V or less
(Contact input): Use a contact that can sufficiently open and close 10V 5mA.
Voltage input: H level: DC4.5~30V
L level: DC0~2V
Input resistance: Approximately 4.7kΩ
Applicable 2-wire sensor: Leakage current: 1.5mA or less
Switching capacity: 5mA or more
Residual voltage: DC3.0V or less
Power supply used: Must operate with DC10V
(UL): Standard number: UL508
File No.: E41515
(CSA): Standard number: CSA C22.2 No.14
File No.: LR22310
(EC Directive (Machine Directive)): EN61010-1
(EC Directive (Low Voltage Directive)): EN61010-1
(EC Directive (EMC Directive)): EMI: EN61326
Radiated disturbance electric field strength: EN55011 Group 1 Class A
Noise terminal voltage: EN55011 Group 1 Class A
EMS: EN61326
Electrostatic discharge immunity: EN61000-4-2 (4kV contact; 8kV air)
Field strength immunity: EN61000-4-3 (10V/m AM modulation (80MHz to 1GHz); 10V/m pulse modulation (900MHz±5MHz))
Conducted noise immunity: EN61000-4-6 (10V(0.15~80MHz))
Burst noise immunity: EN61000-4-4 (2kV power line; 1kV I/O signal line)
Surge immunity: EN61000-4-5 (1kV between lines (power line, output line); 2kV between earth (power line, output line))
Voltage dip/disconnection immunity: EN61000-4-11 (0.5 cycle, 100% (rated voltage))
Withstand voltage
Between live metal parts and non-live metal parts: AC2000V 50/60Hz 1min
Between power supply and input circuit: AC2000V 50/60Hz 1min
Between control output and power supply, input circuit: AC2000V 50/60Hz 1min
Between discontinuous contacts: AC1000V 50/60Hz 1min
Input method
No-voltage input/voltage input (switching)
(Non-contact input): Impedance at short circuit: 1kΩ or less
Outflow current at 0Ω: Approx. 12mA
Residual voltage during short circuit: 3V or less
Impedance when open: 100kΩ or more
Maximum applied voltage: DC30V or less
(Contact input): Use a contact that can sufficiently open and close 10V 5mA.
Voltage input: H level: DC4.5~30V
L level: DC0~2V
Input resistance: Approximately 4.7kΩ
Applicable 2-wire sensor: Leakage current: 1.5mA or less
Switching capacity: 5mA or more
Residual voltage: DC3.0V or less
Power supply used: Must operate with DC10V
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/OMRON%20Counter%20H7CX%20Series%20(Penghitung%20Digital)%20H7CX-R11-N%20OMI%201pc/hdS005208625-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)