OMRON Counter H7CX Series (Penghitung Digital) H7CX-A4D-N OMI 1pc
Rp3.399.900
Persediaan
Spesifikasi Produk
| Model Number | H7CX-A4D-N OMI |
|---|---|
| Unit | 1pc |
| Family Type | H7CX |
| Product Code | H7CX6015M |
| Display Method | 7 segment negative LCD Count value / measurement value: 12mm (red/green/orange (switchable)) with zero suppression display Setting value: 6mm (green) |
| Maximum counting speed | Maximum counting speed: 30Hz/5kHz (switchable) Minimum signal width: 16.7ms (ON, OFF ratio 1:1)/0.1ms (ON, OFF ratio 1:1) Common settings for CP1 and CP2 |
| Lifespan | Mechanical life: more than 10 million times Electrical life: 100,000 times or more (AC250V 3A resistive load) |
| Noise resistance | Between power supply terminals: ±1.5kV Between input terminals: ±600V Square wave noise by noise simulator (pulse width 100ns/1μs, rise 1ns) |
| Impulse Voltage (kV) | Between power supply terminals: 3.0 (AC24V/DC12~24V, DC12~24V type is 1.0) Between conductive terminals and exposed non-current-carrying metal parts: 4.5 (24V AC/12-24V DC, 1.5 for 12-24V DC types) |
| Type | preset counter |
| Power Supply Voltage (V) | DC12 to 24 |
| Number of Digits | 4 |
| Function | 1 stage preset counter / total preset counter |
| Accessories | Embedded mounting adapter / waterproof rubber gasket / terminal cover |
| Operating Temperature Range (°C) | -10 to +55 (when installed in close contact/-10 to +50) *However, no condensation or freezing |
| Protective Structure | IEC standard IP66, UL508 Type 4X (indoor), but only on the panel surface (when using waterproof packing Y92S-29) |
| Output | Contact output (1c) |
| Power Consumption (VA/W) | Approximately 9.4 (AC100 to 240V), approximately 7.2/4.7 (AC24V/DC12 to 24V), approximately 3.7 (DC12 to 24V) |
| Case Color | Black (Munsell N1.5) |
| Connection Method | screw terminal block |
| Power Outage Memory | EEP-ROM (more than 100,000 rewrites) Data retention: 10 years or more |
| Input Signal | CP1, CP2, reset, total reset |
| Insulation Resistance (MΩ) | 100 or more (at 500V DC) between conductive terminals and exposed non-current carrying metal parts, or between discontinuous contacts |
| Setting Number of Stages | 1 stage |
| Installation Method | recessed mounting |
| Terminal Structure | terminal block type |
| Vibration Resistance (Durability) | 10 to 55Hz, single amplitude 0.75mm, 3 directions, 2h each |
| Impact Resistance Durability (m/s²) | 300 |
| Ambient Humidity (%RH) | 25-85 |
| Storage Temperature Range (°C) | -25 to +70 *However, no freezing or condensation |
| Return method | External reset (minimum signal width 1ms, 20ms switching), manual reset, automatic reset (internal reset according to C, R, P, Q mode operation) |
| Vibration Resistance (Malfunction) | 10 to 55Hz, single amplitude 0.35mm, 3 directions, 10min each |
| Shock Resistance Malfunction (m/s) | 100 |
| Output mode | F/C/R/K-1/P/Q/A/K-2/D/L |
| Allowable Voltage Range (%) | 85-110 of rated power supply voltage (90-110 for DC12-24V) |
| Counting Range | -999 to 9999 |
| Counting Mode | seconds |
| Sensor Waiting Time (ms) | 290 or less |
| One Shot Time (s) | 0.01 to 99.99 variable |
| Electrostatic Strength (kV) | 8 (malfunction), 15 (destruction) |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Withstand Voltage
Between live metal parts and non-live metal parts: AC2000V 50/60Hz, 1min
Between power supply terminal and control input terminal: AC2000V 50/60Hz, 1min
Between control output and power supply, input circuit: AC2000V 50/60Hz, 1min
Between discontinuous contacts: AC1000V 50/60Hz, 1min
Input Method
No-voltage (NPN) input/voltage (PNP) input switching
No-voltage input Impedance when shorted: 1kΩ or less (outflow current about 12mA at 0Ω), residual voltage when shorted: 3V or less, impedance when open: 100kΩ or more
Voltage input “H” level: DC4.5~30V, “L” level: DC0~2V (input resistance approx. 4.7kΩ)
Control Output
Contact output type AC250V/DC30V 3A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
Transistor output type DC30V max. 100mA max. Residual voltage DC1.5V or less (actual power approximately 1V) Leakage current 0.1mA or less
standard
(UL): Standard number: UL508
File No.: E41515
(CSA): Standard number: CSA C22.2 No.14
File No.: LR22310
(VDE):VDE0106/P100
(EC Directive (Machine Directive)): EN61010-1
(EC Directive (Low Voltage Directive)): EN61010-1
(EC Directive (EMC Directive)): EMI: EN61326
Radiated disturbance electric field strength: EN55011 Group 1 Class A
Noise terminal voltage: EN55011 Group 1 Class A
EMS: EN61326
Electrostatic discharge immunity: EN61000-4-2 (4kV contact; 8kV air)
Field strength immunity: EN61000-4-3 (10V/m AM modulation (80MHz to 1GHz); 10V/m pulse modulation (900MHz±5MHz))
Conducted noise immunity: EN61000-4-6 (10V(0.15-80MHz))
Burst noise immunity: EN61000-4-4 (2kV power line; 1kV I/O signal line)
Surge immunity: EN61000-4-5 (1kV line (power line, output line (relay output)); 2kV ground (power line, output line (relay output)))
Voltage dip/disconnection immunity: EN61000-4-11 (0.5 cycle, 100% (rated voltage))
Between live metal parts and non-live metal parts: AC2000V 50/60Hz, 1min
Between power supply terminal and control input terminal: AC2000V 50/60Hz, 1min
Between control output and power supply, input circuit: AC2000V 50/60Hz, 1min
Between discontinuous contacts: AC1000V 50/60Hz, 1min
Input Method
No-voltage (NPN) input/voltage (PNP) input switching
No-voltage input Impedance when shorted: 1kΩ or less (outflow current about 12mA at 0Ω), residual voltage when shorted: 3V or less, impedance when open: 100kΩ or more
Voltage input “H” level: DC4.5~30V, “L” level: DC0~2V (input resistance approx. 4.7kΩ)
Control Output
Contact output type AC250V/DC30V 3A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
Transistor output type DC30V max. 100mA max. Residual voltage DC1.5V or less (actual power approximately 1V) Leakage current 0.1mA or less
standard
(UL): Standard number: UL508
File No.: E41515
(CSA): Standard number: CSA C22.2 No.14
File No.: LR22310
(VDE):VDE0106/P100
(EC Directive (Machine Directive)): EN61010-1
(EC Directive (Low Voltage Directive)): EN61010-1
(EC Directive (EMC Directive)): EMI: EN61326
Radiated disturbance electric field strength: EN55011 Group 1 Class A
Noise terminal voltage: EN55011 Group 1 Class A
EMS: EN61326
Electrostatic discharge immunity: EN61000-4-2 (4kV contact; 8kV air)
Field strength immunity: EN61000-4-3 (10V/m AM modulation (80MHz to 1GHz); 10V/m pulse modulation (900MHz±5MHz))
Conducted noise immunity: EN61000-4-6 (10V(0.15-80MHz))
Burst noise immunity: EN61000-4-4 (2kV power line; 1kV I/O signal line)
Surge immunity: EN61000-4-5 (1kV line (power line, output line (relay output)); 2kV ground (power line, output line (relay output)))
Voltage dip/disconnection immunity: EN61000-4-11 (0.5 cycle, 100% (rated voltage))
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/OMRON%20Counter%20H7CX%20Series%20(Penghitung%20Digital)%20H7CX-A4D-N%20OMI%201pc/gvS005208607-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)