BANDO Timing Belt Super Torque Synchro Sts 100S4.5M (Belt Timing) 100S4.5M630 1pc

#Nomor SKU S005125100
Wishlist
Rating:
100% of 100
(1)
Rp239.900
Persediaan

Spesifikasi Produk

Model Number 100S4.5M630
Unit 1pc
Type Synchronized belt
Material Rubber
Belt Width (mm) 10
Belt Thickness 2.7mm
Belt Pitch Circumference 630mm
Pitch 4.5mm
Belt Type S4.5M
Number of Gears 140
M Code 35666696
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.

It is a toothed belt with excellent features that can design a narrow belt width with high tr
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait