Mitsuboshi V-Belt Shaped Red Type-D (83 to 199inch) RD137 1pc

#Nomor SKU S005044391
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number RD137
Unit 1pc
Type D Type
Belt Type V belt (Red Label)
Belt Material Rubber
Angle (°) 40
Belt Height (mm) 19
Belt Width (mm) 31.5
Effective Pitch Circumference (inch) 137
Length (mm) 3480
M Code 35988915
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heart line is using a high-strength polyester rope of high-stretching treatment. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame retardant, antistatic (electric resistance pass all U.S. RMA standard). When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan