Mitsuboshi V-Belt Shaped Red Type-D (83 to 199inch)

Sebelum PPN:
Rp2.199.900 - Rp4.099.900
Spesifikasi
Belt TypeV belt (Red Label)
TypeD Type
Belt Height (mm)19
Belt Width (mm)31.5
Angle (°)40
Belt MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heart line is using a high-strength polyester rope of high-stretching treatment. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame retardant, antistatic (electric resistance pass all U.S. RMA standard). When maintenance is difficult, red label will deliver excellent durability even under severe conditions.

Ulasan Produk

Tidak ada ulasan