Mitsuboshi Timing Belt Model L050 (Belt Timing) 420L050 1pc

#Nomor SKU S004995469
Wishlist
Rp499.900
Persediaan

Spesifikasi Produk

Model Number 420L050
Unit 1pc
Type Timing Belt
Number of Teeth 112
Tooth Pitch 9.525mm
Belt Nominal Width 50
Minimum Pulley Diameter 36mm
Maximum Speed 30m/s
Belt width 12.7mm
Belt Nominal Length 42inch
Operating Temperature Range -30 to 90DegreeC
Belt Pitch Circumference (mm) 1066.80
Height 3.61mm
Belt Material Rubber
Belt Type L
M Code 09997416
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can also be used in high load.
. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.
Use for:
It is widely used for general industry.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan