Mitsuboshi V-Belt A Type (Red) 10-50inch RA41 1pc
Rp179.900
Persediaan
Spesifikasi Produk
| Model Number | RA41 |
|---|---|
| Unit | 1pc |
| Type | Red label |
| Belt Material | Rubber |
| Electric Resistance Value | 6 M omega or less |
| types | V Belt |
| Belt Type | A |
| Angle (°) | 40 |
| Belt Height (mm) | 9 |
| Belt Width (mm) | 12.5 |
| Effective Pitch Circumference (inch) | 41 |
| Length (mm) | 1041 |
| Maximum Speed (m/s) | 30 |
| Minimum Pulley Diameter (mm) | 95 |
| Operating Temperature Range (°C) | -40 to +70 |
| M Code | 08597531 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
The most popular belt as a means of power transmission.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2010-50inch/Mitsuboshi%20V-Belt%20A%20Type%20(Red)%2010-50inch%20RA41%201pc/S004983136-1.jpg)