Spesifikasi
| Belt Width (mm) | 12.5 |
|---|---|
| Belt Height (mm) | 9 |
| Angle (°) | 40 |
| Maximum Speed (m/s) | 30 |
| Minimum Pulley Diameter (mm) | 95 |
| Belt Material | Rubber |
| Belt Type | A |
| Operating Temperature Range (°C) | -40 to +70 |
| Type | Red label |
| types | V Belt |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Produk V-Belt A Type (Red) dari Bando ini memiliki range panjang Effective Pitch Circumference 10-50inch cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor, mesin pertanian dan pabrik lainnya
Description
The most popular belt as a means of power transmission.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
Fitur
V Belt paling populer sebagai alat transmisi tenaga.. Ekonomis dan mudah didapat serta mudah melakuakan penggantian.
. V belt merah , tahan panas, tahan oli, tahan lentur, sabuk transmisi daya beban tinggi memiliki antistatik yang sangat baik.
. Garis jantung menggunakan tali poliester kekuatan tinggi dari perawatan peregangan tinggi.
. Cocok untuk transmisi tenaga/ daya yang tinggi, panas, oli, dan memiliki sifat yang sangat baik seperti panas api, antistatik (semua lulus hambatan listrik dalam standar US RMA).
. Saat perawatan sulit, V belt merah akan memberikan daya tahan yang sangat baik bahkan dalam kondisi yang parah.
Kegunaan
Digunakan pada transmisi mesin industri seperti unit HVAC (pemanas, ventilasi dan AC) kompresor, mesin pengerjaan Logam, otomotif, conveyor dan lainnyaProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2010-50inch%20(Vanbelt)/P102359758-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
