Clean Matic Pel Debu Jumbo Besar (Lobby Duster) 210091 White 1pc

#Nomor SKU S004564010
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number 210091
Unit 1pc
Dimensions (mm) 1920x120x6
Weight Cotton 140g
Long Handle 140cm
Color White
Berat (Kg) 2.4
Tanggal Produk Terdaftar 01 August 2018
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust mop made of Ultra Microfibre material is very smooth and soft with a ratio of Polyester and Polyamide 80: 20, with a size of 80cm, Dust Mop will be more optimal if used in a dry state, to function like a broom or can also be used Half wet it the surface of Dust Mop sprayed with spray or floor surface sprayed, easy in replacing the refill, handle made of allumunium so strong and resistant to rust. Hanger /handle head is made of a round plastic material so it does not hurt the hand.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan