Clean Matic Pel Debu Jumbo Besar (Lobby Duster)

Sebelum PPN:
Rp389.900
Spesifikasi
Weight Cotton140g
Long Handle140cm
ColorWhite
Dimensions (mm)1920x120x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust mop made of Ultra Microfibre material is very smooth and soft with a ratio of Polyester and Polyamide 80: 20, with a size of 80cm, Dust Mop will be more optimal if used in a dry state, to function like a broom or can also be used Half wet it the surface of Dust Mop sprayed with spray or floor surface sprayed, easy in replacing the refill, handle made of allumunium so strong and resistant to rust. Hanger /handle head is made of a round plastic material so it does not hurt the hand.

Ulasan Produk

Tidak ada ulasan