monotaro Hand Riveter Two Handed Type (Tang Rivet) M-801 1pc

#Nomor SKU S004459693
Wishlist
Rp379.900
Persediaan

Spesifikasi Produk

Model Number M-801
Unit 1pc
Accessories phi 2.4mm nosepiece, phi 3.2mm nosepiece, phi 4.0mm nosepiece, phi 4.8mm nosepiece, phi 6.4mm nosepiece
Body Material Aluminium, carbon steel
Operating Range for Disconnected Nut 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
Material (Handle) Carbon steel
Use nosepiece Carbon steel
Overall Length (mm) 310
Material (Grip) PVC
Available Rivets (phi mm) 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
M Code 65892252
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.9
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For caulking up to phi 2.4 to phi 6.4 mm
Description
It is a two-handed riveter, which can be used widely from phi 2.4 to phi 6.4 mm.The crimped shaft is discharged to the case of the main body.
Warning
* Please do not use outside application.  * Before using, be sure to read the instruction manual, please use.  * Please note that rivets are not included. * During operation, handle part Fingers and hands may get injured if they get caught, so please b
Feature
A two-handed riveter that can be used widely from phi 2.4 to phi 6.4mm.
The swaged shaft is discharged into the case of the main body.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan