monotaro PTFE Teflon Sheet 1X300X300 White 1sheet

#Nomor SKU S004454786
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number 1X300X300
Unit 1sheet
ROHS Directive (Corresponding to 10 Substances) Correspondence
Operating Temperature Range (°C) -180~260
Dimensions, Height x Width (mm) 300×300
Color White
Material PTFE
Thickness (mm) 1
M Code 50958328
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 09 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A PTFE sheet with excellent heat resistance, chemical resistance, acid resistance, alkali resistance, and electrical insulation.
You can process it into various shapes to suit various purposes.
Various applications such as gaskets, oil sealing, electrical insulation materials, research equipment, welding chemical containers, mechanical parts, etc.
* Since the 1 mm thick type is thin, the large product size may have a slight bend.
* Please do not use for any other purpose.
* Do not use the product above the specified operating temperature.
* When using at high temperature, please use with sufficient ventilation.
* Never use for human transplantation, body fluids, or contact with living tissues.
Warning
* Thickness 1mm type is thin, so the large item size may be slightly bent and habit may be attached.  * Please do not use other than use.  * Please do not exceed the specified service temperature.  * When using at high temperature please use ventilatio

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan