monotaro Bicycle Front Light Rainproof (Lampu Sepeda Depan) M-JY-369C 1pc

#Nomor SKU S004448439
Wishlist
Rating:
100% of 100
(1)
Rp72.900
Persediaan

Spesifikasi Produk

Model Number M-JY-369C
Unit 1pc
Dimensions (mm) 33 x 30 x 83 (with handle holder attached)
Suitable Battery AAA battery x 3
Power generation method Dry cell
Light Source High brightness white LED x 3
Types of Light Bulb LED
Battery Life (hour) Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
Material Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
Brightness (Lm) 19
Lighting Time (hour) 24
Protection Class IPX3
Luminous Intensity (cd) 210
Mounting Diameter (Φmm) Handle diameter 20-33.4
M Code 21367815
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brightness of 210 candela with 3 LEDs. It is a compact size that is easy to store in a bag or the like. Since it can be easily removed from the handlebar holder, it can be removed and carried when leaving the bicycle to prevent theft. It can also be used as a light by removing it. It is convenient because it can be adjusted with one button in four stages of lighting, blinking (fast), blinking (slow), and off. In addition, it can be installed without tools.
*The product is rainproof, but not completely waterproof. Never put it in water or wash it with water. * Since it is IPX3, it cannot be used in heavy rain. *Batteries are not included. Please prepare AAA batteries x 3. *We do not handle handle holders or other individual parts. * Before riding, be sure to check that the main unit is firmly fixed so that it will not come off due to vibration while driving. *Do not drop the main unit or subject it to strong impact. * Do not point the light at people or animals or look directly at the light source, as it is dangerous if the light enters your eyes.
Warning
* The product is rainproof type but please do not wash it with water or wash it with water absolutely. * Please be sure to check before riding whether it is securely fixed so that the main body does not come off due to vibration during running.  * Pleas
Feature
Brightness of 210 candela with 3 LEDs. Compact size that is easy to store in a bag or the like.
As it can be easily removed from the handle holder, it can be removed and carried when leaving the bicycle, preventing theft. It can also be used as a light if removed.
It is convenient because it can be adjusted with one button in four stages of lighting, blinking (fast), blinking (slow), and off.
It can be installed without tools.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk