monotaro Tightening Machine S290 1pc

#Nomor SKU S004444372
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number S290
Unit 1pc
Hoop Thickness (mm) Up to 0.8
Hoop Width (mm) 9 to 19
Model For single tightening
Overall Length (mm) About 375
M Code 09283277
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 2.1
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For band belt
Description
It becomes a tightening machine for the band belt.The object can be sealed in combination with the sealing material for band iron and the sealing box.It is a convenient product that allows easy tightening work without trouble.[how to use].1) Tilt the leve
Warning
* Please do not use this product for applications other than telescopic tightening.  * When using, be sure to wear leather gloves and cut-resistant gloves, protective eyewear and protective surface and please use. There is a possibility of injury to han
Feature
It is a tightening machine for obi iron bands. The object can be sealed in combination with the sealing material for the steel band and the sealing machine.
This is a convenient product that can be tightened easily without any hassle.
(how to use).
1) Lower the lever part.
2) Once the strap is hung on the object, press the lever of the tightening machine firmly to raise the stopper. Pass the strap through the gap.
3) Lift the lever and move it up and down to tighten the belt.
4) Seal the box using an optional seal and sealing machine, squeeze the lever of the tightening machine body again, and remove the strap to complete.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan