monotaro Pengeras Suara Mini 1pc

#Nomor SKU S004443009
Wishlist
Rating:
100% of 100
(1)
Rp169.900
Persediaan

Spesifikasi Produk

Unit 1pc
Length (mm) (Handle) about 75
Dimensions (Width W x Depth D) (mm) 97 x 155
Accessories Strap (length about 270 - 380 mm)
Type Hand type
Functions Microphone, siren (foreign police car sound)
Batteries AA alkaline batteries x 6 (sold separately)
Effective Distance (m) Approximately 150 (Effective distance may vary depending on usage situation.)
Material ABS
Maximum Output Power (W) 5
M Code 05549538
Berat (Kg) 0.3
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
In factory, construction site, security work and emergency response.
Description
It is a mini size megaphone that is convenient to carry and store.It has two kinds of functions of microphone and siren.Since the handle part is also folded, it will not get in the way even putting it in a bag etc.It is hung from the shoulder with the bel
Warning
* For volume, please use with careful attention to surrounding environment.  * Please do not use at the ear, such as people and animals.  * Waterproof and drip proof function are not provided, so please do not use in a place with moisture.  * Please do
Feature
A mini-size megaphone that is easy to carry and store.
It has two functions, microphone and siren.
Since the handle can be folded, it does not get in the way even if you put it in a bag.
Hang it on your shoulder with a belt.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk