monotaro Spidol Cat Ukuran Sedang (Spidol) OMP-Y Yellow 1pc

#Nomor SKU S004366737
Wishlist
Rp22.900
Persediaan

Spesifikasi Produk

Model Number OMP-Y
Unit 1pc
Jumlah 1 piece
Shank Diameter (mm) 15
Material (Shaft) Aluminium
Line Width Medium character
Product Type Disposable main body
ROHS Directive (Corresponding to 10 Substances) Correspondence
Overall Length (mm) 140
Ink Oil-based
Material (Pen Tip) Acrylic
M Code 58407517
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can write vividly on metal surfaces, transparent glass surfaces, and black or white colored surfaces. We use oil-based ink that dries quickly. It is a paint marker that is used by pressing the general tip and bleeding the ink.
*As of October 2013, replacement cores are not available. *Shake well before use. * Since it dries quickly, please tighten the cap tightly after use. * Color may fade if exposed to direct sunlight for a long time. * Not suitable for foam materials, soft vinyl, etc. *When using for a long time, please pay attention to ventilation. *Keep away from fire. *Keep out of reach of children. *Please refrain from using on leather products, rubber, and soft PVC products. (Because the ink component xylene affects the material)
Warning
As of October 2013, no replacement core is available.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan