monotaro Spidol Cat Ukuran Sedang (Spidol)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp22.900
Spesifikasi
Material (Shaft)Aluminium
Product TypeDisposable main body
Overall Length (mm)140
Line WidthMedium character
InkOil-based
Quantity1 piece
Material (Pen Tip)Acrylic
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can write vividly on metal surfaces, transparent glass surfaces, and black and white colored surfaces.
Uses quick-drying oil-based ink.
It is a paint marker that is used by squeezing the ink by pushing the general tip.
Warning
As of October 2013, no replacement core is available.

Ulasan Produk

Tidak ada ulasan