monotaro Euro Style License Plate Frame (Front and Rear) (Dudukan Plat Nomor Mobil) M-PEL101 1pc

#Nomor SKU S004350620
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number M-PEL101
Unit 1pc
Long-Term Shortage Reason Delivery undecided
Dimensions (Width W x Depth D x Height H) (mm) About 340 x 10 x 170
M Code 01774912
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 03 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For passenger cars (including mini vehicles)
Description
It is a type that fixes with a double-sided tape and a nail without a driver, so even a woman can easily install it.It is very convenient to use the front and the rear are shared.Chrome plating finish produces a chic favorite car.You can also prevent scra
Warning
* It is not possible to install in the following cars.Please confirm before ordering. (1) In the case where the space around the license plate in the shape of a bumper has no margin of 10 mm above and below and 4 mm left and right. (2) When there is no

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan