monotaro Euro Style License Plate Frame (Front and Rear) (Dudukan Plat Nomor Mobil)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900
Spesifikasi
Long-Term Shortage ReasonDelivery undecided
Dimensions (Width W x Depth D x Height H) (mm)About 340 x 10 x 170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type that fixes with a double-sided tape and a nail without a driver, so even a woman can easily install it. It is very convenient to use the front and the rear are shared. Chrome plating finish produces a chic favorite car. You can also prevent scratches and bends on license plates. It is also compatible with minicars and can be mounted on many models.. For passenger cars (including mini vehicles)
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* It is not possible to install in the following cars.Please confirm before ordering. (1) In the case where the space around the license plate in the shape of a bumper has no margin of 10 mm above and below and 4 mm left and right. (2) When there is no ma

Ulasan Produk

Tidak ada ulasan