monotaro Ester Canvas Track Seat (For Flat Lining) 1.8 m x 2.1 m green 1sheet

#Nomor SKU S004347033
Wishlist
Rp789.900
Persediaan

Spesifikasi Produk

Model Number 1.8 m x 2.1 m
Unit 1sheet
Standard (m) 1.8 x 2.1
Grommet Pitch (cm) 43.5 x 51.8
Material (Eyelet) Aluminium
Material (Sheet) Ester canvas (polyester + vinyl chloride coating)
Color green
Accessories 10 rubber bands (10x600mm)
Compatible Vehicle Light truck (light ~ 1 t)
Product Name of Hazardous Material Synthetic resins and others
Types of Hozardous Materials Specified combustibles
Type Flat
Thickness (mm) 0.6
Number of Eyelet 16
Eyelet Inner Diameter (mm) 12
M Code 45524631
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 2.3
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Truck carrier cover
Description
The strength is outstanding as it is a canvas.Excellent weather resistance, long-term use is possible.It can also be used for applications other than track sheets.It is a high quality truck seat supervised by a domestic manufacturer that has waterpr
Warning
Please do not use it as a suspended cloth material of a product, cloth material for falling prevention, hammock etc. because there is fear that it may lead to injury such as breakage, falling, falling. Also, as there is a danger of breakage or dropout, p

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan