monotaro Ester Canvas Track Seat (For Flat Lining)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp789.900 - Rp2.999.900
Spesifikasi
Material (Eyelet)Aluminium
Material (Sheet)Ester canvas (polyester + vinyl chloride coating)
Colorgreen
Product Name of Hazardous MaterialSynthetic resins and others
Types of Hozardous MaterialsSpecified combustibles
TypeFlat
Thickness (mm)0.6
Eyelet Inner Diameter (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The strength is outstanding as it is a canvas. Excellent weather resistance, long-term use is possible. It can also be used for applications other than track sheets. It is a high quality truck seat supervised by a domestic manufacturer that has waterproofed resin to base fabric of polyester thread.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
Please do not use it as a suspended cloth material of a product, cloth material for falling prevention, hammock etc. because there is fear that it may lead to injury such as breakage, falling, falling. Also, as there is a danger of breakage or dropout, pl

Ulasan Produk

Tidak ada ulasan