Shell Spirax S5 ATF X Oli Transmisi Mobil Otomatis 1L 1bottle
Rp92.900
Persediaan
Spesifikasi Produk
| Unit | 1bottle |
|---|---|
| Viscosity at 40°C (mm²/s) | 35 |
| Viscosity at 100°C (mm²/s) | 184 |
| Flash Point (°C) | 190 |
| Pour Point (°C) | - 45 |
| Density at 15degrees C kg/L | 0.857 |
| Packaging | Bottle |
| Volume (L) | 1 |
| SAE Grade | 80W90 |
| SNI License | Yes |
| SNI Number | SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 21 June 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Shell Spirax S5 ATF is a blend of synthetic base stocks with an advanced additive system for automatic and powershift transmissions. It is fully qualified as a DEXRON-III (H), MERCON, MERCON V and Allison C-4 fluid. In addition, Shell Spirax S5 ATF is recommended for a wide range of other OEM transmissions and can function as a Caterpillar TO-2 lubricant.
Shell Spirax S5 ATF is formulated to provide protection that meets or exceeds the highest quality standards in the industry. The specially balanced additive system protects against shudder, eliminates the need to stock ATF supplements and ensures a high performance smooth driving experience. Carefully balanced friction modifiers allow friction retention for long life performance and maintain the smooth lock-ups required by a wide variety of vehicles. Enhanced oxidation, thermal stability and corrosion resistance helps maintain year round protection of the transmission components.
Shell Spirax S5 ATF is formulated to provide protection that meets or exceeds the highest quality standards in the industry. The specially balanced additive system protects against shudder, eliminates the need to stock ATF supplements and ensures a high performance smooth driving experience. Carefully balanced friction modifiers allow friction retention for long life performance and maintain the smooth lock-ups required by a wide variety of vehicles. Enhanced oxidation, thermal stability and corrosion resistance helps maintain year round protection of the transmission components.
Peringatan
Oli ini resmi/original
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan