UHU Contact Liquid Adhesive (Perekat Kontak Cair) 250ml 1pc

#Nomor SKU S004068464
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (ml) 250
Chemical Base Neoprene rubber
Flash Point K1 (<21°C)
Density Approx (g/cm³) 0.86
Moisture Resistance Good
Viscocity Liquid
Solid Matter Approx (%) 24
Berat (Kg) 0.2
Tanggal Produk Terdaftar 02 May 2018
Terakhir Diperbaharui 17 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Super-strong universal contact adhesive based on neoprene rubber. For innumerable repair and DIY jobs that require immediate bonding. Extremely suitable for materials under strain. Moisture and frost proof. Resistant to temperatures between -40°C and +70°C.
FIELD OF APPLICATION Ideally suited for surface bonding or laminating of many
materials that require immediate bonding, loading or processing. Bonds wood, board, veneer, plastic and metal panel boards (HPL, Formica, for example), (foam) rubber, leather,
cork, canvas, linoleum and polyether foam (sound insulation), among other things, to itself as well as to many other surfaces. Also for repairing shoes, bags, toys and carpets, or for doing
(hobby) handicraft work. Not suitable for Polystyrene foam (Tempex), PE, PP, PTFE andvinyl."

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan