Kondisi Barang:
Authorized Partner
Spesifikasi
| Volume (ml) | 250 |
|---|---|
| Chemical Base | Neoprene rubber |
| Density Approx (g/cm³) | 0.86 |
| Flash Point | K1 (<21°C) |
| Moisture Resistance | Good |
| Solid Matter Approx (%) | 24 |
| Viscocity | Liquid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UHU Contact Power Adhesive, the Unique Adhesive in a Stick Format for a Convenient and Clean Application for Spot, Line and Large Surface Bonding. Its Formula Provides Extra Strong, Transparent and Waterproof Bonding, Ideal For Repairs, Construction and Handicraft. A Flexible Adhesive With an Non-Ageing Formula, Resistant to Mineral Oil, Diluted Acids and Bases.
Materials: Universal-Glues Wood, Wood Based Materials, Verneers, Bandings, Hard and Soft Plastics, Metal, Rubber, Foam Rubber, Leather, Synthetic Leather, Shoe Soles, Cork, Felt, Fabrics, Cardboard. Not Suitable For Styrofoam, PE, PP.
Use and Handling Instructions: Thoroughly Clean the Surfaces to be Stuck (Dry and Free of Dust and Grease). Single-Sided Application: Apply the Adhesive to One Side of the Assembly, Press Together-Thats It.
Double-Sided Application: Apply Adhesive Thinly and Evenly to Both Parts of the Assembly. Leave to Dry. Once It is Dry to the Touch (After Approx. 5 Minutes), Press the Parts Together Briefly and Firmly. Correction is No Longer Possible After Assembling.
Materials: Universal-Glues Wood, Wood Based Materials, Verneers, Bandings, Hard and Soft Plastics, Metal, Rubber, Foam Rubber, Leather, Synthetic Leather, Shoe Soles, Cork, Felt, Fabrics, Cardboard. Not Suitable For Styrofoam, PE, PP.
Use and Handling Instructions: Thoroughly Clean the Surfaces to be Stuck (Dry and Free of Dust and Grease). Single-Sided Application: Apply the Adhesive to One Side of the Assembly, Press Together-Thats It.
Double-Sided Application: Apply Adhesive Thinly and Evenly to Both Parts of the Assembly. Leave to Dry. Once It is Dry to the Touch (After Approx. 5 Minutes), Press the Parts Together Briefly and Firmly. Correction is No Longer Possible After Assembling.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
